- Load capacity: 350 lbs. each.
- Wheels: Two 4. 1" x 10" airless rubber.
- Overall dimensions: 21-1/4" wide x 20" long.
- Load Area (inside channel): 12-1/4"x 20", 2-1/2" high lip.
- Channel: 12-gauge steel, vinyl coated.
- Packed one per carton.
- Shipping weight: 24 lbs.
- UPS linear carton dimensions: 22L x 21W x 12H
- Made in the USA.
Raymond Products 470 Heavy Duty Caddy Extra Wide 12-1/4" x 20", Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Move all your oversize materials with the HD Caddy. The HD Caddy (available with or without uprights) makes hauling awkward-sized items simple and convenient. The airless rubber wheels add traction and balance, allowing you to transport window frames, doors, plywood and panels over uneven or rough terrain. Used by industry, schools, convention centers and hotels. (Extra Wide)
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 21-1/4 in |
| Height | 7-1/2 in |
| Weight Capacity | 350 lbs |
| Wheel Diameter | 10 in |
| Usable Cradle Width | 12-1/4 in |
Product Details
| Type | HD Extra Wide Caddy |
| Color | Red |
| Wheel Type | Pneumatic |
| Country of Origin | Made in USA |
| Material | Steel |
| Manufacturers Part Number | 470 |
| Brand | Raymond Products |