Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874334

MPN #: 13157

Ergodyne® Chill-Its® 5155HV Hi-Vis Low Profile Hydration Pack, Orange, 2 Liter

Product Description
Ergodyne® Chill-Its® 5155HV Low Profile Hydration Pack, Orange, 2 Liter

Low Profile Hydration Pack: Keeps workers hydrated when they're away from water sources.

Features
  • Durable 600D water-resistant rip stop polyester shell
  • Zip-up cap cover keeps debris and contaminants at bay
  • Insulated pack and tube keeps water cool
  • 100% anti-microbial bite valve with cover to protect against contaminants
  • Bite valve cover for protection from contaminants
  • Breakaway shoulder straps for added safety
  • DualCap bladder featuring smaller (60mm) cap nestled into larger (80mm) cap for easy water and ice filling
  • Capacity: 2L (2000mL) / 70oz / 2.2 hours

Application:
  • Fire/Rescue/EMT
  • Construction
  • Freight/Baggage
  • Oil/Gas Refining
  • Drilling/Mining
  • Landscaping/Grounds
PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Liters

Product Details

TypeHydration Pack
MaterialNylon, Neoprene, Polypropylene
Package Quantity1
DescriptionLow Profile Hydration Pack
ColorOrange
SeriesChill-Its® 5155HV
Manufacturers Part Number13157
BrandErgodyne