Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3791770

MPN #: HYDN-PK-OR-K

Oberon® Hi-Vis Arc-Rated Hydration Pack w/ Accessory, Orange, 70 fl oz.

Product Description
Introducing the first ever arc flash compliant hydration pack solution on the market. When temperatures rise so does the worker's risk of heat related illness and fatality. The challenge for electrical workers has been balancing the strict requirements for arc rated personal protective equipment and the need to stay hydrated and cool despite the heat. Oberon has addressed this by utilizing its ingenuity and vast knowledge of arc flash protection to engineer an arc rated backpack solution with a fully encapsulated water reservoir and drinking system.

Features:
  • Equipped with easy-to-use hydration bladders bite valves and secure compartments to store your gear allowing for quick access to water without interrupting your work
  • Eye-catching hi-vis orange color makes it easy to spot from a distance even in low-light conditions
  • Ergonomically designed to fit comfortably over your gear our hydration packs feature adjustable straps and lightweight construction for a perfect non-restrictive fit
  • Engineered for durability and long-term use to ensure you have a reliable source of hydration when you need it most


PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height16 in
Size70 fl oz.

Product Details

TypeHydration Pack
MaterialInherently FR Blend
Package Quantity1
ColorOrange
Manufacturers Part NumberHYDN-PK-OR-K
BrandOberon