Oberon® Replacement Bladder For Arc-Rated Hydration Pack, Blue, 70 fl oz.
Write a Review
|
Questions & Answers (0)
Product Description
Replacement bag for Oberon HYDN-PK-OR-K and HYDN-PK-OR-LK hydration packs.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 14 in |
| Size | 70 fl oz. |
Product Details
| Type | Hydration Pack Accessory |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | HYDN-BLDR |
| Brand | Oberon |