- Hollow shaft accommodates long bolts or studs
- Precision machined socket end
- Cushion grip handle for comfort
- Size imprinted on color coded ends for easy identification
Williams® 5/16" Hollow Shaft Cushion Grip Nutdriver, 3" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Size | 5/16 in |
Product Details
| Type | Nut Driver |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Shaft Type | Hollow |
| Color | Blue |
| Manufacturers Part Number | JHW24405 |
| Brand | Williams |