Klein Tools® Nut Driver Set 3" Shafts, 7 Pc 631
Write a Review
|
Questions & Answers (0)
Product Description
This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3'' (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage.
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 1.81 lb lbs |
| Opening Size | Various (Set) in |
| Set Size Range | 3/16"-1/2" |
| Shank Length | 3 in |
Product Details
| Type | Nut Driver Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Shaft Type | Hollow |
| Shank Type | Round |
| Color | Black |
| Opening Type | Hex |
| Impact Approved | No |
| Manufacturers Part Number | 631 |
| Brand | Klein Tools |