Cap Insert for NEW CryoCLEAR vials, Gray, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Produced from polypropylene (PP), cap inserts are available in assorted colors and are ideal for color coding and sample identification. The inserts nest easily into place on both internal and external caps.
PRICE
$53.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Closure Type | Insert |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Gray |
| Manufacturers Part Number | 30079A |
| Cap Color Family | Gray |
| Brand | Globe Scientific |