Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206991

MPN #: M3HC516SK2

Vega 5/16" x 1/2" Magnetic Sq. Dr Bit Holder x 2-3/4", S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from high grade alloy steel
  • Rounded corners on hex and square opening for stress relief


PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Size5/16 in

Product Details

TypeDrive Bit Holders
Drive1/2
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionMagnetic Square Drive Bit Holder
Shank TypeSquare
Manufacturers Part NumberM3HC516SK2
Tip TypeStandard Hex
BrandVega