- Made from S2 modified shock resistant steel for professional performance and durability
- C-ring locks around corresponding grooves in bit to firmly hold it in place
- Standard 1/4" shank fits most power tools and chuck adapters
Vega 5/16 x 7/16 Non Magnetic Bit Holder with C-Ring x 2-1/2", S2 Steel, Zinc Phosphate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Size | 5/16 in |
Product Details
| Type | Magnetic Bit Holder |
| Drive | 7/16 |
| Finish | Zinc Phosphate |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | 5/16 x 7/16 Non-Mag Bit Holder w/ C-Ring |
| Shank Type | Hex |
| Manufacturers Part Number | 365NH2CA |
| Tip Type | Standard Hex |
| Brand | Vega |