Features
- Smooth finish
- Comfortable latex for extended wear
- Thin design for superior tactile sensitivity
- Powdered for easier donning and moisture absorption
Weights & Dimensions
| Length | 9 in |
| Weight | 2 lbs |
| Size | L |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Life Sciences, Chemical |
| Series | TouchNTuff 69-210 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powdered |
| Usage | Electronics Assembly, General Applications, Lab Work |
| Description | TouchNTuff® Disposable Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 69-210-L |
| Texture | Smooth |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | EN 374 |