TouchNTuff® 69-318 Medical/Exam Latex Gloves, Powder-Free, Natural, L, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
TouchNTuff® 69-318 is a lightweight latex glove that offers textured fingers and superior tactile sensitivity for easy handling of small objects and delicate instruments. Powder-free latex disposable gloves with textured grip are ambidextrous. They provide the highest degree of dexterity available with the strength and comfort of 100% natural rubber latex. Complies with FDA food handling requirements. For laboratory analysis/technical work, intricate parts handling, food processing and handling, quality control, electronics assembly, light-duty maintenance and cleanup.
PRICE
$259.50 Sold in packages of 10 / $25.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Size | L |
| Thickness | 5.0 |
Product Details
| Type | Latex Gloves |
| Color | White |
| Series | TouchNTuff 69-318 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Description | Conform XT Premium Latex Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 6931800L |
| Grade | Medical/Exam |
| Brand | Ansell |
Compliance & Certifications
| Certifications | EN 374 |