J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 52.3 magnets are a shielded magnetic assembly. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. Temperature resistant to 535 °F (280°C), Red lacquered temperature resistant to 355 °F (180°C).
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.98 in |
| Thread Depth | .35 in |
| Diameter | 1.06 in |
Product Details
| Type | Rod-Shaped, With Internal Thread |
| Thread (D2) | M6 x 1.0 |
| Material | Zinc Plated Steel - Red lacquered finish |
| Magnet Construction | Aluminum, nickel and Cobalt Combination AlNiCo (AN type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 65 N |