J.W. Winco 50.2-HF-16-M3 Retaining Magnet Assembly Disc-Shaped w/ Threaded Bushing, .63" Dia, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 50.2 magnets are a shielded magnetic assembly. Temperature resistant to 390°F (200°C).
PRICE
$5.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.18 in |
| Diameter | 0.63 in |
Product Details
| Type | With Threaded Bushing |
| Thread (D2) | M3 x .5 |
| Material | Zinc Plated Steel |
| Magnet Construction | Hard Ferrite SrFe (HF type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 18 N |