Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255869

MPN #: 53090

Hunter Fan 52" Builder Deluxe Ceiling Fan with Light 53090 - Brushed Nickel

Product Description
Hunter Fan 52" Builder Deluxe Ceiling Fan with Light 53090 - Brushed Nickel

The Builder Deluxe is a mainstay in the Hunter product line. The casual, traditional style will compliment your room without overpowering it. With a 52-inch blade span, a variety of finish options, and the ability to install with or without the light kit, the Builder Deluxe is perfect for standard or large rooms, and it's flexible enough to fit almost any space you choose.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes bowl light kit with Cased White glass.
  • Two 60W Candelabra Incandescent bulbs included.


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/4 in
Weight19.3 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM3525 CFM
Wet/Damp/Dry RatingDry
ColorNickel
Number of Speeds3
Amperage0.337 A
SeriesBuilder Deluxe
Hertz60 Hz
Number of Blades5
Blade Color FamilyStained Oak / Brazilian Cherry
StyleTraditional
Voltage120 V
IncludesMotor, 5 Blades, 2 Downrod, Bowl Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number53090
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor