Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255921

MPN #: 53315

Hunter Fan 52" Newsome Ceiling Fan with Light 53315 - Brushed Nickel

Product Description
Hunter Fan 52" Newsome Ceiling Fan with Light 53315 - Brushed Nickel

Through its casual style and charming appearance, the Newsome will compliment your décor without overpowering it. Clean line details work together throughout the fan body, blade irons, and bowl light kit to create a coherent design with wide appeal. The 52-inch blades work well for standard or large rooms, and the low-profile motor housing is a great choice for low ceilings or simply a more subtle appearance. And remember, with the Newsome Collection you have the freedom to choose from many different sizes, light kits, and other options to maintain a consistent look throughout every room in your home.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes bowl light kit with Cased White glass.
  • Two 13W Standard Medium Base CFL bulbs included.


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-13/16 in
Weight25.7 lbs
Fan Diameter52 in

Product Details

CFM3220 CFM
Wet/Damp/Dry RatingDry
ColorNickel
Number of Speeds3
Amperage0.335 A
SeriesNewsome
Hertz60 Hz
Number of Blades5
Blade Color FamilyMedium Walnut / Dark Walnut
StyleCasual
Voltage120 V
IncludesMotor, 5 Blades, Bowl Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number53315
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor