Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255942

MPN #: 59169

Hunter Fan 52" Sentinel Ceiling Fan with Light and Handheld Remote 59169 - Fresh White

Product Description
Hunter Fan 52" Sentinel Ceiling Fan with Light and Handheld Remote 59169 - Fresh White

The Sentinel is a casual fan that seamlessly fits into any modern space. The simple, clean lines found throughout the design are paired with premium finish combinations to make for a delightful addition to your home décor. This fan includes LED bulbs and a handheld remote, so you can kick back and enjoy the comfort and beauty of this contemporary classic.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • LED light kit offers lower energy consumption and a longer life span.
  • Includes Fan/Light Universal Handheld Remote Control (White).
  • Includes integrated light kit with Cased White glass.
  • Two 9W dimmable LED bulbs included.
  • Includes dimmable bulbs to give you complete control of the light output.


PRICE
$249.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-9/16 in
Weight20.9 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM3066 CFM
Wet/Damp/Dry RatingDry
ColorWhite
Number of Speeds3
Amperage0.413 A
SeriesSentinel
Hertz60 Hz
Number of Blades3
Blade Color FamilyFresh White / Bleached Grey Pine
StyleContemporary
Voltage120 V
IncludesMotor, 3 Blades, Handheld Remote, 2 Downrod, Integrated Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number59169
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor