Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255857

MPN #: 53319

Hunter Fan 52" Newsome Ceiling Fan 53319 - Fresh White

Product Description
Hunter Fan 52" Newsome Ceiling Fan 53319 - Fresh White

Through its casual style and charming appearance, the Newsome will compliment your décor without overpowering it. The clean line details throughout the fan body and blade irons work together to create a coherent design with wide appeal. The 52-inch blade span will fit any standard or large room space – and remember, with the Newsome Collection you have the freedom to choose from many different sizes, light kits, and other options to maintain a consistent look throughout every room in your home.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight19.2 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM3578 CFM
Wet/Damp/Dry RatingDry
ColorWhite
Number of Speeds3
Amperage0.331 A
SeriesNewsome
Hertz60 Hz
Number of Blades5
Blade Color FamilyFresh White / Light Oak
StyleCasual
Voltage120 V
IncludesMotor, 5 Blades, 2 Downrod,
Phase1
Manufacturers Part Number53319
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor