The iSpray nozzle is a patented Wagner design that allows for painting broad interior or exterior surfaces with unthinned coatings. The iSpray will deliver a light texture finish when spraying unthinned latex, smoother finishes with thin-bodied materials such as stains and lacquers. The nozzle is designed with flow rate control as well as pattern settings for horizontal, vertical, narrow, and wide. The Wagner exclusive Lock-n-Go technology allows for this accessory to be quickly switched for material change and easy cleaning and can be used with most Wagner HVLP products.
Wagner I-Spray HVLP Front End Paint Nozzle
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Flexio Series |
| Type | HVLP Accessory |
| Capacity | 1.5 Quart |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 0520006 |
| Brand | Wagner |
Compliance & Certifications
| Certifications | UL Listed |
Related Products
The Control Pro 150 High Efficiency Airless™ takes the fear out of airless spraying, making it easier to paint like a pro. The HEA system's new tip technology decreases overspray by up to 55 percent while delivering softer spray, improving control and providing a more-consistent finish. The durable and powerful .55 horsepower HEA pump can spray unthinned coatings with a rebuildable fluid section that maximizes sprayer life and is backed by the industry's best and longest warranty.
Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the industrial painter. Made from impact-resistant composite, it is one of the lightest spray guns in the industry, yet durable enough for demanding conditions. From the trigger to the body, the spray gun was optimized by kinesiologists to enhance comfort specifically for the high demands of all-day spraying. The 3M™ Performance Spray Gun our industrial coating solution that can help reduce variability in your process and boost productivity by giving technicians a smarter way to spray. With its versatile ...
The Flexio 5000 stationary system puts the weight in the integrated storage case on the ground for extended spraying comfort. It can paint a wall 12 times faster than a brush or put a fine finish on furniture saving time and effort. With improved pattern design and spray control, painting can be done indoors or outdoors with less mess and clean up. The 5000 comes complete with two nozzles, one for big surface projects like walls and ceilings and the other for small projects and fine finishing on furniture, cabinets and trim. The turbine sits on the ground delivering air power through the ...
3M™ Performance Spray Gun and Air Control Valve 26832 Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the modern painter. Capable of spraying a wide range of coatings from either a pressure-fed source or attached gravity cup, its impact-resistant composite body makes it one of the lightest spray guns available, yet it is durable enough for demanding industrial and automotive conditions.
The Wagner Control Pro 170 High Efficiency Airless takes the fear out of airless spraying, making it easier to paint like a pro. The HEA system's new tip technology decreases overspray by up to 55% while delivering softer spray, improving control and providing a more consistent finish. The 0.60 HP HEA pump is a durable and powerful sprayer that can spray unthinned coatings with a rebuildable fluid section that maximizes sprayer life and it is backed by the industry's best and longest warranty. The Control Pro 170 has a flow rate of 0.33 GPM and can accommodate up to a 0.017 in. Tip. The ...