Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800113

MPN #: 7100283739

3M™ Performance Industrial Spray Gun System, 22 fl. oz. Capacity, 13 SCFM - Pkg Qty 2

Product Description
Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the industrial painter. Made from impact-resistant composite, it is one of the lightest spray guns in the industry, yet durable enough for demanding conditions. From the trigger to the body, the spray gun was optimized by kinesiologists to enhance comfort specifically for the high demands of all-day spraying.

The 3M™ Performance Spray Gun our industrial coating solution that can help reduce variability in your process and boost productivity by giving technicians a smarter way to spray.

With its versatile design, technicians can spray from either a pressurized source or a gravity cup. The pressure-fed hose and nozzles allow for continuous bulk spraying for larger jobs. Or for spot repairs and small areas, convert the spray gun to use the 3M™ PPS™ Series 2.0 Spray Cup System - so you use just the right amount of coating to match the size and finish of the job.

Simple, innovative design means fewer parts to maintain. With quick-change replaceable nozzles, paint never passes through the body of the spray gun. Cleanup can be as simple as wiping the tip of the needle and replacing the head - which means no more disassembling or soaking in solvent. It's like getting a brand-new spray gun every time you put on a fresh nozzle. At sizes from 0.9 to 2.0, 3M™ Performance Atomizing Heads allow you to easily spray a wide range of coatings - from stains and primers to topcoats and even adhesives.

Includes:
  • Gravity & Pressure Atomizing Heads (12x)
  • Performance Spray gun (1x)
  • Airflow Control Valve (1x)
  • Pressure Whip (1x)
  • Disposable Lids (5x)
  • Locking Collar (1x)
  • Sealing Plugs (3x)


PRICE
$1,778.00  Sold in packages of 2 / $889.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size22 fl. oz.

Product Details

TypeIndustrial Spray Gun System
Includes(12) Gravity & Pressure Atomizing Heads, (5) Disposable Lids, (3) Sealing Plugs
Package Quantity2
ColorGray/Black
Manufacturers Part Number7100283739
PSI145 psi
Brand3M