Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wagner

Model # :WBB2395710

MPN #: 0529091

Wagner Flexio 5000 HVLP Stationary Paint Sprayer

Product Description

The Flexio 5000 stationary system puts the weight in the integrated storage case on the ground for extended spraying comfort. It can paint a wall 12 times faster than a brush or put a fine finish on furniture saving time and effort. With improved pattern design and spray control, painting can be done indoors or outdoors with less mess and clean up. The 5000 comes complete with two nozzles, one for big surface projects like walls and ceilings and the other for small projects and fine finishing on furniture, cabinets and trim. The turbine sits on the ground delivering air power through the hose to spray unthinned coatings with on the handle adjustments to maximize coverage and minimize overspray. Cleaning is faster than a brush or roller with a few removable parts that rinse clean and the turbine base holds the hose and nozzles for easy storage.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length5.5 ft
Hose Length11.5 ft

Product Details

TypeHVLP Stationary Sprayer
ColorBlack
StyleFlexio Series
Capacity1.5 Quart
Wattage600 W
MaterialPlastic
Package Quantity1
Manufacturers Part Number0529091
BrandWagner

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsUL Listed