Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SMT

Model # :WBB1876335

MPN #: 5204-2RS

SMT 5204-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 47mm, Bore 20mm, Metric

Product Description
SMT 5200 series Double Row Angular Contact Ball Bearings consist of two single row angular contact ball bearings matched Back to Back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. SMT 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.

PRICE
$35.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20.6 mm
Bore Diameter20 mm
Max Housing Corner Radius1
Static Load Rating12100 N
ToleranceISO Normal
Diameter47 mm

Product Details

Cage MaterialCarbon Steel
Dynamic Load Rating (N)19000
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 212°F
Max Shaft Fillet Corner Radius1
Contact Angle30
Manufacturers Part Number5204-2RS
Grease RPM9000 rpm
BrandSMT