Nachi, 5200-2ns, Double Row Angular Contact, Double Sealed, 10mm Bore X 30mm Od X 14.3mm W-Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
NACHI 5200-2NS, Double Row Angular Contact, Double Sealed, 10MM Bore x 30MM OD x 14.3MM W
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
PRICE
$47.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14.3 mm |
| Bore Diameter | 10 mm |
| Static Load Rating | 4000 N |
| Tolerance | ISO Class 0 |
| Diameter | 30 mm |
Product Details
| Dynamic Load Rating (N) | 7300 |
| Static lbf | 4,000 lb-ft |
| Series | 5200 |
| Radial Clearance | Normal |
| Contact Angle | 20° |
| Manufacturers Part Number | 5200-2NS |
| Grease Max Speed | 18,000 rpm |
| Brand | Nachi |