- Twin Straight Adjustable Gas Filter.
- 1/8" Mpt X (2ea) 3/16" Cct.
- 50 Micron Screen
Allpoints 521054 Gas Filter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 521054 |
| Type | Valve, Valve Part |
| Brand | AllPoints |
Related Products
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 25" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 20" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Stainless Steel, 20" X 25" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Fryer Filter Sheets, 30/Pk 17-1/2" X 28" Powdered, 50# Pitco Fryer Series 18, 20, 24, 26, 34, T18 Saves Money. Longer Oil Life Less Oil Absorbed Into Food No Loose Powder Powder Is Impregnated Into Pad One Step Process, Just Place A Fresh Pad In Filter Machine Each Day. Compact 30-Day Packaging Easy To Store And Easy To Monitor Frequency Of Shortening Filtration. One Filter Paper Can Be Used To Filter 2 Fryers Twice A Day
Baffle Filter, Stainless Steel, With Locking Handles Nominal Size 25" H X 20" W X 2" D