Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955472

MPN #: 521056

Allpoints 521056 Gas Valve1/8 Mpt X 1/4Cc

Product Description
  • [ 1/8" Mpt X 1/4" Cct ] [ Rotation Off/On] [Stem Flat
  • Down] [Stem Size .240" ] [Ctr Inlet To End Of Stem
  • 1-7/8"] Ctr Of Stem To Bottom Of Inlet 1",
  • Stem 1-1/4" Long.
  • [ Angle - 90], [ Comes With 1/4" Cct Adapter ],
PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number521056
TypeValve, Valve Part
BrandAllPoints