Brady® National Fire Protection Association Hazardous Materials Label, 5"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years. 5" BACKPANEL (5/Package).
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 5 in |
| Thickness | .004 in |
| Size | 5"H x 5"W |
Product Details
| Mounting Location | Self-Adhesive |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | NFPA Diamonds Sign |
| Color | Multi-colored |
| Manufacturers Part Number | 52177 |
| Shape | Diamond |
| Brand | Brady |