The Ultra-Line Pipe Tray® acts as a "drip tray" as well as a support for hose connections. The lightweight yet sturdy all-polyethylene construction is designed to last and can hold up to four gallons of spillage. Molded- in cutouts in the top of the Line Pipe Tray help secure hoses and pipes and keep them from moving around and possibly making the drip/leak worse. The polyethylene construction won't rust or corrode. It has two channel sizes to accommodate 2-12/" to 3-1/2" pipes, providing maximum versatility and ensure that pipes remain in place. The Tray is lightweight and durable- makes it easy to move and store but built to last in the field. Built-in handles provide easy transport and portability as well as being stackable. 5-year warranty against any material or workmanship defects. Made in USA.
UltraTech 5300 Ultra-Line Pipe Tray®
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 29 in |
| Height | 9-1/4 in |
| Weight | 8 lbs |
| Folded Height | 9.25 in |
| Folded Width | 29 in |
| Folded Length | 24 in |
Product Details
| Assembly Required | No |
| Type | Line Pipe Tray |
| Color | Yellow |
| Drain | No |
| Country of Origin | USA |
| Capacity | 4 gal |
| Material | Polyethylene |
| Manufacturers Part Number | 5300 |
| Wall Material | Polyethylene |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Warranty
| Warranty | 5 |