Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985849

MPN #: 2823

UltraTech Ultra-550 Containment Sump® 2823 - 605 Gallon Capacity with No Drain

Product Description
Eliminate Costly Spills While Storing Fuel & Oil Tanks.

This containment sump is designed to operate as secondary containment for fuel tanks. Rugged, 100% polyethylene construction will not rust or corrode, and provides superior chemical and weather resistance. Meets Stormwater, SPCC, and EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.

Made in the USA.
PRICE
$995.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width61 in
Height32.75 in
Inside Length75 in
Inside Width47.75 in
Weight108 lbs

Product Details

Assembly RequiredNo
TypeContainment Sump
ColorBlack
For Use With500 & 550 Gallon Fuel & Oil Tanks
DrainNo
Country of OriginUNITED STATES
Capacity605 gal
MaterialPolyethylene
Description500 & 550 Gallon Tank Basin
Manufacturers Part Number2823
BrandUltraTech

Warranty

Warranty5 Yr yr