UltraTech Ultra-Utility Tray® 1333 - Flexible Model - 42 x 42 - 18 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech Ultra-Utility Tray® - Flexible Model
Compact, Foldable Tray Captures Small Leaks & Spills.
Simply unroll and unfold, and this convenient, flexible tray is ready for use. With no straps, supports or sidewalls to set up, the one-piece spill tray has no components or pieces to lose. High-visibility 18 oz PVC fabric construction provides rugged durability and excellent chemical compatibility. Tray folds and rolls into a small size and can be neatly stored using the included utility tie. Use as "duck ponds" for containment under vehicles and equipment. Made in the USA.
Compact, Foldable Tray Captures Small Leaks & Spills.
Simply unroll and unfold, and this convenient, flexible tray is ready for use. With no straps, supports or sidewalls to set up, the one-piece spill tray has no components or pieces to lose. High-visibility 18 oz PVC fabric construction provides rugged durability and excellent chemical compatibility. Tray folds and rolls into a small size and can be neatly stored using the included utility tie. Use as "duck ponds" for containment under vehicles and equipment. Made in the USA.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 4.75 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Flexible Utility Spill Tray |
| Color | Yellow |
| Drain | No |
| Country of Origin | UNITED STATES |
| Capacity | 18 gal |
| Material | PVC Coated Fabric |
| Description | Tray Without Grate |
| Manufacturers Part Number | 1333 |
| Product Type | Spill Tray |
| Brand | UltraTech |