Zebra 5319 High Perforated Wax Ribbons, 3-1/2"W x 1476'L, 1" Core, Black, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
These best-in-class, performance wax ribbons are formulated for high-quality printing on both Zebra coated and uncoated paper facestocks. They offer unmatched printing for both visible light and infrared scannability. The ribbons ensure excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek®. These ribbons print at speeds up to 8" per second. They are UL recognized and CSA components acceptable when used with Zebra approved labels.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1476 ft |
| Width | 89 mm |
| Weight | 28 lbs |
| Core Size | 1 in |
Product Details
| Rolls per Case | 6 |
| Color | Black |
| Series | 5319 |
| For Use With | ZEBRA Table Top Printers |
| Rolls per Carton | 24 |
| Material | Wax |
| Description | Tabletop 5319 Wax Ribbons |
| Package Quantity | 6 |
| Manufacturers Part Number | 05319BK08945 |
| Printer Type | Zebra Table Top Printers |
| Brand | Zebra |
Compliance & Certifications
| Certifications | CSA, UL |