Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inkanto

Model # :WBB1249217

MPN #: T65179IO

Inkanto AXR 7+ Premium Resin Ribbons, 83mm W x 450m, Black, 12 Rolls/Case

Product Description
The AXR® 7+ ribbons come as standard resin ribbons of the Inkanto range. Their high versatility (printable on coated papers), their performance (sharpness, printing speed) and their ability to widen the usual application fields of resin ribbons have resulted in marking AXR® 7+ the worldwide reference on this family of products. The ribbons are ideal to use with a flat head printer. This product has a limited lifetime warranty.

Main Usages: Signage and logos, laboratory, rating plate, medical device, mechanical part, electrical component, bag of parts/products, blood bag, plant marking, chemicals, printed circuit board, tire and care labels.

Features:
  • Excellent print quality, sensitivity and receptor multi-compatibility
  • Excellent resistance to smudge and scratch
  • Good resistance to high temperature
  • Concentrated performance in terms of writing quality and print durability
  • Good resistance levels irrespective of the label material


PRICE
$269.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
269.95
Buy 3 units - 5 units
255.95Save $14.00 (5%)
Buy 6+ units
249.95Save $20.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length450 m
Width83 mm
Core Size1 in

Product Details

TypeResin Ribbon
Rolls per Case12
ColorBlack
SeriesAXR 7+
Rolls per Carton12
MaterialResin-Extra
Package Quantity12
Manufacturers Part NumberT65179IO
Printer TypeZebra Industrial - High Performance Series
BrandInkanto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO 9001, 14001, OHSAS18001