Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2159230

MPN #: 531B-0.5

Sani-Lav® 531B-0.5 Wall Mount Scrub Sink With Battery Powered Sensor, Low-Flow 0.5 GPM

Product Description
SANI-LAV 531B-0.5 Model 531B With Flow Rate Of 0.5 GPM

Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes Battery Powered 6" Gooseneck Faucet with Aerator, Strainer with Basket, Wall Mounting Bracket.

PRICE
$2,439.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width25 in
Depth19-1/2 in
Height19-1/2 in
Compartment Length23 in
Compartment Width16 in
Compartment Depth10-1/2 in
Weight53 lbs
Backsplash Height9 in
Steel Gauge16 ga

Product Details

Flow Rate0.5 gal/min
Stainless Series304
Number of Compartments1
Manufacturers Part Number531B-0.5
Faucet Holes1
BrandSani-Lav

Compliance & Certifications

NSF CertifiedNSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment