Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178087

MPN #: Z6915-XL-N

Zurn® AquaSense® Center Set Battery Powered Sensor Faucet, ADA Compliant, 0.5 GPM, Chrome

Product Description
AquaSense® centerset sensor faucet with 0.5 GPM laminar flow and 4 in. deck-mount spout in chrome. Automate the handwashing experience for your guests. AquaSense® commercial touchless restroom faucets turn on when users should to keep hands off fixture surfaces. The precisely positioned sensors accurately detect the user-no ghost activations or delays. The durable cast brass body withstands heavy use, cycle after cycle, while the chrome-plated finish wipes clean for a polished appearance and easy sanitation.

Features:
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • Chrome-plated, cast brass body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
  • 3-year warranty
  • Streamlined design with concealed aerator reduces opportunity for vandalism
  • Equipped infrared convergence-type proximity sensor with customizable features, such as time out durations that can adapt to any environment


PRICE
$479.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height5-5/16 in
Max Deck Thickness3
Inlet Connection1/2 in
Centers4 in
Connection Size1/2 in
ConnectionNPSM
Spout Reach5-1/8 in
Spout Height3-7/8 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Power Supply4 (AA) Batteries
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleFaucet Only
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
Manufacturers Part NumberZ6915-XL-N
Faucet Holes3
Handle StyleSensor
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes