Sani-Lav® 531FF Floor Mount Scrub Sink With Faucet
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 531FF Floor Mount Scrub Sink With Faucet
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Faucet with 10" Swivel Spout and 4" Wing Levers (8" On Center) Mfr. No. 2004, (1) Strainer Assembly with Basket Mfr. No. 1010 and (1) Mixing Check Valve Mfr. No. 201L.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 531FF-0.5, Global Item # B215082
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Faucet with 10" Swivel Spout and 4" Wing Levers (8" On Center) Mfr. No. 2004, (1) Strainer Assembly with Basket Mfr. No. 1010 and (1) Mixing Check Valve Mfr. No. 201L.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 531FF-0.5, Global Item # B215082
PRICE
$2,109.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 21 in |
| Depth | 22 in |
| Compartment Length | 23 in |
| Compartment Width | 16 in |
| Compartment Depth | 10.5 in |
| Weight | 71 lbs |
| Backsplash Height | 9 in |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 531FF |
| Faucet Holes | 2 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |