Includes:
- (1) Wall mount sink – Model S800 Surgeon Scrub Sink
- (1) Wall mounting brackets – Model 1044
- (1) Strainer assembly with basket – Model 1011
Weights & Dimensions
| Length | 34 in |
| Width | 24-3/4 in |
| Height | 28-3/4 in |
| Compartment Length | 30-1/4 in |
| Compartment Width | 17-1/2 in |
| Compartment Depth | 11 in |
| Weight | 90 lbs |
| Backsplash Height | 4 in |
| Steel Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Surgeon Scrub Sink |
| Color | Silver |
| Stainless Series | 304 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Description | Wall Mount Surgeon Sink with One 7/8" Faucet Hole Only |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | S800 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NSF Certified | NSF/ANSI 372 Low-Lead & NSF/ANSI Standard 2 Food Equipment |