Sani-Lav® 5328 Wall Mount Scrub With 8" OC Holes Only
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5328 Wall Mount Scrub With 8" OC Holes Only
Constructed from welded 14-gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Includes (1) Wall Mount Sink, (1) Strainer Assembly with Basket, (2) Wall Mounting Brackets, (2) Support Brackets.
Constructed from welded 14-gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Includes (1) Wall Mount Sink, (1) Strainer Assembly with Basket, (2) Wall Mounting Brackets, (2) Support Brackets.
PRICE
$1,635.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 31 in |
| Depth | 19-1/2 in |
| Height | 27-1/2 in |
| Compartment Length | 28 in |
| Compartment Width | 16 in |
| Compartment Depth | 10-1/2 in |
| Weight | 50 lbs |
| Backsplash Height | 9 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5328 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI Standard 2 Food Equipment |