Sani-Lav® 532F8 Floor Mount Scrub Sink With 8" OC Holes Only
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 532F8 Floor Mount Scrub Sink With 8" OC Holes Only
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Floor Mount Sink, (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Strainer Assembly with Basket.
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Floor Mount Sink, (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Strainer Assembly with Basket.
PRICE
$1,939.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20.5 in |
| Depth | 22 in |
| Compartment Length | 28 in |
| Compartment Width | 16 in |
| Compartment Depth | 10.5 in |
| Weight | 80 lbs |
| Backsplash Height | 9 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 532F8 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI Standard 2 Food Equipment |