Vikan 53525 Nylon Flex Rod Handle
|
Questions & Answers (0)
Product Description
This nylon flexible handle is used with a tube brush for cleaning around sensitive areas such as glass, and its flexibility allows it to follow curved pipes. The handle combines with tube cleaners, part numbers 5354, 5356, 5365, 5368, and 5391 to deliver the ultimate flexibility in cleaning.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 51-9/32 in |
| Height | 1-1/4 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polyamide/Steel/Polypropylene |
| Description | Nylon Flex Rod Handle |
| Color | Gray |
| Manufacturers Part Number | 53525 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |