O-Cedar Commercial Detail Brush, Nylon 36/Case
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial Detail Brush, Nylon 36/Case - 27234
Great for small jobs, tight areas, and detail work. Brass bristles are static free. Black plastic handle; 7" overall length. Hanger hole for easy storage. 1/2" trim.
Great for small jobs, tight areas, and detail work. Brass bristles are static free. Black plastic handle; 7" overall length. Hanger hole for easy storage. 1/2" trim.
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
| Bristle Length | 1/2 in |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Material | Plastic |
| Package Quantity | 36 |
| Description | Nylon Commercial Detail Brush |
| Manufacturers Part Number | 27234 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |