Vikan 53682 1.6" Tube Brush for Flex Rod- Medium, Green
Write a Review
|
Questions & Answers (0)
Product Description
This medium bristle tube brush is great for cleaning pipes and other small areas. It is best used with flexible handles, 5350 and 53525. The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes, and the nylon 53525 handle for the ultimate in flexibility.
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-39/64 in |
| Depth | 7-29/32 in |
| Height | 1-39/64 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Stainless Steel |
| Description | Medium Tube Brush for Flex Rod |
| Color | Green |
| Manufacturers Part Number | 53682 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |