Vikan 53702 2.4" Tube Brush- Medium, Green
Write a Review
|
Questions & Answers (0)
Product Description
This tube brush is the largest diameter of the tube brushes. It is used to clean pipes, tab outlets, and narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it chemical resistant and strong.
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 19-13/32 in |
| Height | 2-13/32 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Medium Tube Brush |
| Color | Green |
| Manufacturers Part Number | 53702 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |