Fisher 53740, 4" Centers Deck Faucet W/6" Swing Spout, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Consistent performance, reliability and overall value have helped make Fisher Faucets an industry standard. Designed with the commercial kitchen operator in mind the Fisher pre-rinse unit is second to none. It delivers efficient cleaning ability along with energy and water savings. Ergonomically designed for operator ease of use. Includes Fisher 6" add-on Faucet.
PRICE
$255.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Inlet Connection | 1/2 MPT in |
| Centers | 4 in |
| Spout Reach | 6 in |
Product Details
| Color | Silver |
| Spout Type | Swivel |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.3 LPM |
| Mounting Location | Deck |
| Material | Stainless Steel Body |
| Valve Type | Stainless Steel Stem |
| Manufacturers Part Number | 53740 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Fisher |
Compliance & Certifications
| Certifications | NSF 61-9 & 372 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |