Fisher 61077, 8" Centers Backsplash Faucet W/8" Swing Spout, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Consistent performance, reliability and overall value have helped make Fisher Faucets an industry standard. Designed with the commercial kitchen operator in mind the Fisher pre-rinse unit is second to none. It delivers efficient cleaning ability along with energy and water savings. Ergonomically designed for operator ease of use. Includes Fisher 8" add-on Faucet and EZ install adapters, for easy replacement.
PRICE
$345.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Centers | 8 in |
| Connection Size | 1/2 in |
| Spout Reach | 8 in |
| Spout Height | 2-1/2 in |
Product Details
| Color | Silver |
| Max Temperature | 140 °F |
| Max PSI | 200 psi |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Mounting Location | Wall |
| Manufacturers Part Number | 61077 |
| Faucet Holes | 2 |
| Handle Style | Double Lever |
| Brand | Fisher |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |