Vikan 53754 0.4" Tube Brush- Stiff, Red
Write a Review
|
Questions & Answers (0)
Product Description
This tube brush is the smallest diameter of the tube brushes. It is used to clean small pipes and very narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft, making it strong and chemically resistant.
PRICE
$10.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Depth | 19-29/32 in |
| Height | 29/32 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Stiff Tube Brush |
| Color | Red |
| Manufacturers Part Number | 53754 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |