Vikan 38907 Large Hand Brush- Stiff, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded hand scrub brush has stiff angled bristles to scrub tables, conveyor, belts, cutting boards, buckets, and many other types of equipment. At one end of the brush, you have harder bristles, which help remove stubborn dirt.
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 7-1/2 in |
| Height | 2-13/32 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Large Hand Brush |
| Color | Orange |
| Manufacturers Part Number | 38907 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |