Retaining Magnet Assembly w/ Internal Thread and Rubber Jacket - 1.69" Dia. Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
Retaining Magnet Assembly w/ Internal Thread and Rubber Jacket - 1.69" Dia. Zinc Plated Steel
These magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Type ND temperature resistant to 175 °F (80°C).
These magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Type ND temperature resistant to 175 °F (80°C).
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M4 x .7 in |
| Diameter | 1.69 in |
| Body Thickness | 0.22 in |
Product Details
| Type | With Internal Thread and Rubber Jacket |
| Country of Origin | Import |
| Material | Zinc Plated Steel |
| Description | Retaining Magnet Assembly |
| Manufacturers Part Number | 51.5-ND-43 |
| Magnet Construction | Neodymium, Iron and Boron Version NdFeB (ND type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 85 N |