J.W. Winco 50.3-ND-13-M5 Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - .51" Dia, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 50.3 magnets are a shielded magnetic assembly. Temperature resistant to 175 °F (80°C).
PRICE
$6.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.18 in |
| Thread Length (L) | 0.31 in |
| Diameter | 0.51 in |
Product Details
| Type | With Threaded Stud |
| Thread (D2) | M5 x .8 |
| Material | Zinc Plated Steel |
| Magnet Construction | Neodymium, Iron and Boron NdFeB (ND type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 60 N |