Features
- Large cable capacity in a low profile design
- Twin Snap cover
- Corner drop feed
- Device mounting in-line, offset or both
- Pre-punched mounting holes
Weights & Dimensions
| Length | 3/4 in |
| Size | 5-3/32 in |
Product Details
| Description | Cover Clip |
| Color | White |
| Manufacturers Part Number | 5406A-WH |
| Brand | Wiremold |
| Voltage Rating | 600 V |