Metro® Stainless Steel Wire Shelf Truck w/4 Shelves, 1200 lb. Capacity, 48"L x 24"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for areas where multiple washdowns are performed or where non-corrosive/rust-resistant carts are needed. Metro® Stainless Steel Wire Shelf Trucks store and transport products in laboratories, restaurants, clean rooms, food processing plants, or electronics manufacturing factories. Shelves adjust in 1" increments. 5" polyurethane casters have protective donut bumpers. 300-lb. capacity per caster. Stainless steel wire shelving has a 5-year warranty under normal conditions. NSF listed.
See price in cart
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 68 in |
| Weight Capacity | 1200 lbs |
| Shelf Length | 48 in |
| Shelf Width | 24 in |
| Caster Height | 5 in |
| Caster Diameter | 5 in |
Product Details
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Caster Type | Polyurethane |
| Wheel Type | 4 Swivel |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Number of Side Panels | Open |
| Brand | Metro |