Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865586

MPN #: 5510-WH

Wiremold 5510-Wh End Cap, White, 1-13/16"L

Product Description
Wiremold 5510-WH End Cap, White, 1-13/16"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$11.00

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16 in
Size6-7/8 in

Product Details

DescriptionEnd Cap
ColorWhite
Manufacturers Part Number5510-WH
BrandWiremold
Voltage Rating600 V