Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865682

MPN #: 5010LWH

Wiremold 5010lwh Left End Cap, White, 1-3/16"L

Product Description
Wiremold 5010LWH Left End Cap, White, 1-3/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$3.83

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16 in
Size5-29/32 in

Product Details

DescriptionLeft End Cap
ColorWhite
Manufacturers Part Number5010LWH
BrandWiremold
Voltage Rating600 V